Beli sensor magnet di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- OMRON MC servo R88Datribut:
- Power Supply: Alternating current
- Gulaku Gula Pasir Premium PutihDeskripsi:Gula Pasir dengan merek Gulaku ini produksi nasional. Diproduksi secara alamii dari perkebunan tebu di Indonesia, menghasilkan kualitas produk yang lebih putih dan jernih. Cocok digunakan untuk semua makanan dan minuman, tersedia dalam beberapa ukuran agar dapat sesuai dengan kebutuhan.atribut:
- Type: Premium Putih
- Packaging: Bag
- OMRON AC Servo Driver G5 Series (Pulse Train Input Type)atribut:
- Protection Class: Built-in panel type
- Ambient Relative Humidity (RH): 90 or less (no condensation)
- Vibration Resistance (Destruction): 10-60Hz Acceleration 5.88m/s 2 or less (Cannot be used continuously at the resonance point)
- Withstand Voltage: Between power terminal/power terminal and FG: 1500 VAC 50/60 Hz for 1 minute
- Atmosphere: No corrosive gas
- Insulation Resistance (MΩ): Between power terminal: power terminal and FG: 0.5 or more (DC500V mega)
- Operating Ambient Temperature (°C): 0 to 55 (no condensation)
- Storage Temperature/Humidity Range (°C/%RH): -20 to 65/90 or less (no condensation)
- OMRON AC Servo Driver G5 Series Pulse Train Input Typeatribut:
- Protection Class: Panel built-in type
- Ambient Humidity (% RH): 90 or less (no condensation)
- Atmosphere: No corrosive gas
- Family Type: R8DK
- Insulation Resistance (MΩ): Between power terminal/power terminal and FG: 0.5 or more (DC500V megger)
- Operating Ambient Temperature (°C): 0 to +55 (no condensation)
- Storage Temperature/Humidity Range (°C/%RH): -20 to +65, 90 or less (no condensation)
- Vibration Resistance (Durability): 10 to 60 Hz acceleration 5.88 m/s2 or less (continuous use at resonance point is not possible)
- Withstand Voltage: Between power terminal/power terminal and FG: AC1500V 50/60Hz for 1 minute
- OMRON Safety Relay G7SADeskripsi:EN slim standard safety relay with a forced guide contact (EN50205/Class A VDE certified) . Backs up the CE marking (machine directive) of the machine. By adopting an interlock circuit configuration, the dangerous state of the machine is avoided. Available in 4 and 6 positions. Terminal arrangement for easy PWB pattern drawing. Reinforced insulation between input and output. Reinforced insulation is also provided between parts of different poles. * The response time is the time from when the coil voltage is turned off until contact a turns off, including the bounce time. The rated current and coil resistance are measured at a coil temperature of 23°C, with a tolerance of ± 15%. * Operating characteristics are measured at a coil temperature of 23°C. * When used with a socket (P7SA) , the Withstand voltage between coil contacts/different poles is 2500 VAC 50/60 Hz for 1 min.
- OMRON PCB RelayDeskripsi:PCB Relayatribut:
- Item Code: G6D 8021A
- Ambient Humidity (%RH): 5 to 85
- Coil Rated Voltage (V): DC24
- Coil Resistance (ohm): 2880±10% (coil temperature +23℃)
- Contact Configuration: 1a
- Contact Material: Ag alloy (Cd free material)
- Contact Mechanism: single
- Contact Resistance (miliΩ): 100 or less (DC5V 1A voltage drop method)
- Electrical Durability: (Resistive load) AC250V 5A/70,000 times or more DC30V 5A/70,000 times or more AC250V 2A/300,000 times or more DC30V 2A/300,000 times or more (Opening/closing frequency 1800 times/h)
- Failure Rate P Level (V-mA): DC5-10 (reference value: when opening/closing frequency is 120 times/min)
- Impact Resistance Durability (m/s²): 1000
- Impact Voltage (V): Between coil and contact/6k(1.2x50μs)
- Insulation Resistance (MΩ): 1000 or more (DC500V)
- Maximum Allowable Voltage (V): 160%(at23℃)
- Maximum Value of Contact Current (A): 5
- Maximum Value of Contact Voltage (V): AC250, DC30
- Mechanical Durability: More than 20 million times (opening/closing frequency 18,000 times/h)
- Number of Poles: 1
- Operating Ambient Temperature (°C): -25 to +70 (no freezing or condensation)
- Operating Time (ms) : less than 10
- Operating Voltage (%): 70 or less (however, 75 or less only when mounted upside down)
- Power Consumption (mW) : Approximately 200
- Protection Class: Plastic seal construction
- Purpose: Control equipment output applications
- Rated Current (A): 5
- Rated Current (mA) : 8.3±10% (coil temperature +23℃)
- Rated Load (V-A): AC250-5, DC30-5
- Rated Voltage (V): DC24
- Recovery Time (ms): 5 or less
- Return Voltage: More than 10
- Shock Resistance Malfunction (m/s): 100
- Terminal Shape: Printed circuit board terminal
- Vibration Resistance (Durability): 10~55~10Hz Single amplitude 0.75mm (Double amplitude 1.5mm)
- Vibration Resistance (Malfunction): 10~55~10Hz Single amplitude 0.75mm (Double amplitude 1.5mm)
- Withstand Voltage (V/minute): (Between coil and contacts) AC3000 50/60Hz, (Between contacts of the same polarity) AC750 50/60Hz
- types: power relay
- OMRON General Purpose Relay, Standard Type (LY2)Deskripsi:General Purpose Relay, Standard type, Plug-in terminal, 2 Poles, Coil Ratings 100 VAC/110 VAC
- OMRON General Purpose Relays, Built-in LED Indicator Type (LY2N)Deskripsi:General Purpose Relays, Built-in LED indicator type, Plug-in terminal, 2 Poles,Coil Ratings 100 VAC / 110 VAC
- OMRON General Purpose Relay, Standard Type (LY4)Deskripsi:General Purpose Relays, Standard type, Plug-in terminal, 4 Poles, Coil Ratings 100 VDC / 110 VDCatribut:
- Ambient Humidity (%RH): 5 to 85
- CR Circuit: Nothing
- Classification: Standard form
- Contact Configuration: 4c
- Contact Form: single
- Contact Rated Control Capacity (V-A): AC110-10/DC24-10, AC250-10 (resistive load)
- Contact Resistance (miliΩ): 50 or less Based on DC5V 1A voltage drop method.
- Electrical Durability: 200,000 times or more (rated load switching frequency 1800 times/h)
- Failure Rate P Level (V-mA): DC5-10 (reference value: when opening/closing frequency is 120 times/min)
- Impact Resistance Durability (m/s²): 1000
- Indicator Light: Nothing
- Inductive Load (V-A): DC24-5 (cosΦ=0.4, L/R=7ms)
- Insulation Resistance (MΩ): 100 or more Measure the same points as in the withstand voltage section using a 500V DC insulation resistance meter.
- Maximum Allowable Contact Current (A): 10
- Maximum Allowable Contact Voltage (V): AC250/DC125
- Maximum Opening/Closing Frequency (times/hour): 18000 (mechanical)
- Maximum Switching Frequency (times/hour): 1800
- Maximum Value of Contact Current (A): Resistive load/10, inductive load/10
- Maximum Value of Contact Voltage (V): DC125
- Mechanical Durability: More than 100 million times (opening/closing frequency 18,000 times/h)
- Mounting Shape: Standard type
- Number of Poles: 4
- Number of pins (pins): 14
- Operating Ambient Temperature (°C): -25 to 40 (no freezing or condensation) -25 to 55℃ when current is 4A or less
- Operating Time (ms) : 25 or less (when rated operating voltage is applied, contact bounce not included. Ambient temperature condition +23℃)
- Operating Voltage (%): 80 or less
- Power Consumption (VA/W): Approximately 1.5
- Protection Class: Comes in a case
- Rated Current (A): 10
- Recovery Time (ms): 25 or less, when the rated operating voltage is applied, not including contact bounce.
- Resistive Load (V-A): DC24-10
- Return Voltage: More than 10
- Shape: LY4
- Shock Resistance Malfunction (m/s): 200
- Terminal Shape: plug-in terminal
- Vibration Resistance (Durability): 10~55~10Hz Single amplitude 0.5mm (double amplitude 1.0mm)
- Vibration Resistance (Malfunction): 10~55~10Hz Single amplitude 0.5mm (double amplitude 1.0mm)
- With or Without Diode: Nothing
- Withstand Voltage (V/minute): Between coil and contacts: AC2000 50/60Hz, between contacts of different polarity: AC2000 50/60Hz, between contacts of the same polarity: AC1000 50/60Hz
- types: Control panel relay
- OMRON Latching Relay G7KDeskripsi:Small eye or lock type latching relay with manual button. Realized miniaturization of 71mm in height, 42.5mm in width, and 48.5mm in depth. Moreover, it is 175g lightweight. Set/Reset responds quickly with a pulse signal. Using gold plating for the contacts, it has excellent high contact reliability. Use an Omron PTF14A (for LY4 relay) socket.atribut:
- Type: Latching relay
- Contact Configuration: 2c2a
- Terminal Shape: Plug-in terminal
- Ambient Relative Humidity (RH): 5 to 85
- Contact Resistance (miliΩ): 50 or less (DC1V 10mA voltage drop method)
- Electrical Durability: 100,000 times or more (opening and closing frequency 1800 times / h) (at ambient temperature + 23 ° C)
- Impact Resistance Durability (m/s²): 300
- Insulation Resistance (MΩ): 100 or more (at 500 VDC)
- Mechanical Durability: 300,000 times or more (opening and closing frequency 1800 times / h)
- Number of Poles: 4
- Operating Ambient Temperature (°C): -10 to +55 (with no icing or condensation)
- Protection Class: In a case
- Shock Resistance Malfunction (m/s²): 30
- Vibration Resistance (Durability): 10 to 55 to 10 Hz, single amplitude 0.375 mm (double amplitude 0.75 mm)
- Vibration Resistance (Malfunction): 10 to 22 to 10 Hz, single amplitude 0.5 mm (double amplitude 1.0 mm)
- OMRON General Purpose RelayDeskripsi:General Purpose Relay Standard type, SPDT, Plug-in terminal 24 VDCatribut:
- Coil Voltage (V): 24
- Contact Material: AgSnIn
- Mounting Method: With plug-in socket
- Operating Voltage: DC
- Terminal: Plug-in
- Transparent Case: Yes
- Usage: General purpose, Interface
- With Mechanical Indicator: Yes
- OMRON Front-Mounting Sockets for General Purpose RelayDeskripsi:Front-mounting Sockets for General Purpose Relay LY1, LY2atribut:
- Specification: square socket
- Terminal Shape: plug-in terminal
- OMRON Photomicro Sensor Slot-Type Connector Type (DC Light) EE-SX97Deskripsi:Compact and easy connection with built-in connector, Built-in protection circuit provides peace of mind
- OMRON Surface Mounting Socket for Special Purpose RelayDeskripsi:Surface Mounting Socket for Special Purpose Relay MKS2P, 10Aatribut:
- Continuous Current (A): 5
- Insulation Resistance (MΩ): 1000 or more (measured at the same point as the withstanding voltage section with a DC500V insulation resistance meter)
- Shape: PF (surface connection)
- Specification: round socket
- Withstand Voltage (V/minute): Between terminals: AC2000
Daftar Harga sensor magnet Terbaru March 2026
| OMRON MC servo R88D | Rp28.999.900 |
| OMRON AC Servo Motor/Driver [G5 Series General-Purpose Input Type (Pulse Train Input/Analog Input Type)] R88M-K, R88D-KT | Rp33.999.900 |
| Gulaku Gula Pasir Premium Putih | Rp4.900 |
| OMRON Relay MY Series | Rp58.900 |
| OMRON AC Servo Driver G5 Series (Pulse Train Input Type) | Rp25.999.900 |
| OMRON AC Servo Driver G5 Series Pulse Train Input Type | Rp26.999.900 |
| OMRON Safety Relay G7SA | Rp159.900 |
| OMRON PCB Relay | Rp98.900 |
| OMRON General Purpose Relay, Standard Type (LY2) | Rp27.900 |
| OMRON General Purpose Relays, Built-in LED Indicator Type (LY2N) | Rp90.900 |
Data diperbarui pada 09/03/2026 (Harga belum termasuk PPN)




















































































































































![OMRON AC Servo Motor/Driver [G5 Series General-Purpose Input Type (Pulse Train Input/Analog Input Type)] R88M-K, R88D-KT](https://media.monotaro.id/mid01/small/Komponen%20Mekanikal%2C%20Laher%20%26%20Roda/Alat%20Transmisi/Motor%20Listrik%2C%20Motor%20Dengan%20Roda%20Gigi%2C%20Motor%20Kecil%2C%20Servo%20Motor/Komponen%20Motor%20Lain/OMRON%20AC%20Servo%20Motor%2FDriver%20%5BG5%20Series%20General-Purpose%20Input%20Type%20(Pulse%20Train%20Input%2FAnalog%20Input%20Type)%5D%20R88M-K%2C%20R88D-KT/4yP106889178-1.jpg)


/0hP106889017-1.jpg)



/1dP102127049-2.jpg)
/P102127056-1.jpg)
/P102127063-1.jpg)



%20EE-SX97/jaP105940694-1.jpg)